Vapor Tight Utility Light (Ceiling Mount) *** Discontinued ***

Item #: 0787942
Cat #: VC42L M6
UPC: 745973817773
Call for price
Company wide:
0 in stock
Documents & Guides
Vapor Tight Utility Light (Ceiling Mount)Vapor Tight Utility Light (Ceiling Mount), 42W CFL, 120V, Guarded, Color: Gray, Lamp Included *** Discontinued ***

Overview

Vapor Tight Utility Light (Ceiling Mount)Vapor Tight Utility Light (Ceiling Mount), 42W CFL, 120V, Guarded, Color: Gray, Lamp Included *** Discontinued ***
Also known as: 745973817773, VC42L M6, LITVC42LM6

Specifications

Type: Wallpack
Color: Gray
Material: Aluminum
Light Technology: Fluorescent
Type: Wallpack
Material: Aluminum
Color: Gray
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)