75AR111/FL25 55123 41840FL G53

Item #: 0787940

Cat #: S4692

UPC:

Company wide:
0 in stock
Documents & Guides
75 Watt; Halogen; AR111; 3000 Average rated hours; G53 base; 12 Volt

Overview

75 Watt; Halogen; AR111; 3000 Average rated hours; G53 base; 12 Volt
Also known as: S4692, SATS4692

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 12
Wattage: 75
Color Rendering Index (CRI): 100
Lumens: 880
Dimmable: Yes
Light Technology: Halogen
Base: Medium Side Prong (G53)
Color Temperature: 2900 (Warm White)
Wattage: 75
Lumens: 880
Light Technology: Halogen
Volts AC: 12
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Medium Side Prong (G53)