Universal Strut Strap, 3"

Item #: 0787932

Cat #: 702 3 HDG

UPC: 616013140772

$ 13.60 EA
Company wide:
35 in stock
Documents & Guides
Rigid Strut Strap, Diameter: 3 in, Material: Hot-Dipped Galvanized Steel.

Overview

Rigid Strut Strap, Diameter: 3 in, Material: Hot-Dipped Galvanized Steel.
Also known as: 616013140772, 702 3 HDG, SUP7023HDG

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel