0.3 - 1.0 Amp, Electronic Overload Relay

Item #: 0787931

Cat #: E16DU1.0

UPC: 013614395233

$ 231.74 EA
Company wide:
0 in stock
Documents & Guides
0.3 - 1.0 Amp, Electronic Overload Relay, E16DU Frame, Selectable 10, 20 or 30 Trip Class. For use with A-Line, A9 Frame Contactors. ***For use in 3-Phase Applications Only***

Overview

0.3 - 1.0 Amp, Electronic Overload Relay, E16DU Frame, Selectable 10, 20 or 30 Trip Class. For use with A-Line, A9 Frame Contactors. ***For use in 3-Phase Applications Only***

Suitable for B6, B7, BC6, BC7, A09, A12, A16, AL09, AL12, AL16, VB6, VB7, VBC6, VBC7 3 poles electronic overload relay. 74.6 millimiters height x 57 millimiters depth x 44.4 millimiters width. Rated operational current 1 ampere.

Also known as: 013614395233, E16DU1.0, ABBE16DU1.0

Specifications

Poles: 3
Type: NEMA, IEC, Overload Relay, Electronic
Amps: 1
Family / Style: A-Line
Amps Range: 0.300 - 1
Poles: 3
Amps: 1
Amps Range: 0.300 - 1
Type: NEMA, IEC, Overload Relay, Electronic
Family / Style: A-Line