
4 " Ceiling Fan Support Box/Brace, 1-1/2" Deep, 1/2" KOs, Metallic
Item #: 0787899
Cat #: 936
UPC: 050169009369
$ 57.85 EA
Company wide:
33
in stock
4 Inch Ceiling Fan Support Box/Brace, 1-1/2 Inch Deep, Bottom Knockouts: (2) 1/2 Inch, Cubic Inches: 15.8, Fixture Support: 110 lbs, Fan Support: 70 lbs, Metallic
Overview
4 Inch Ceiling Fan Support Box/Brace, 1-1/2 Inch Deep, Bottom Knockouts: (2) 1/2 Inch, Cubic Inches: 15.8, Fixture Support: 110 lbs, Fan Support: 70 lbs, Metallic
RETRO-BRACE® with 1-1/2 in. Deep Box for Old Work, Two 1/2 in. KO's Adjustable for joist spacing from 16 in to 24 in Simple "tool free" expansion of brace #10-32, 1 in long ceiling fan screws provided and #8-32 ceiling fixture mounting provisions Supplied with two 1/2 in. knockouts Easy installation, up front ground screw Easy to follow instructions and mounting hardware included
Also known as: 050169009369, 936, RAC936
Features & Benefits
- Adjustable for joist spacing from 16 in to 24 in
- Simple "tool free" expansion of brace
- #10-32, 1 in long ceiling fan screws provided and #8-32 ceiling fixture mounting provisions
- Supplied with two 1/2 in. knockouts
- Easy installation, up front ground screw
- Easy to follow instructions and mounting hardware included
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.800 in³ |
| Knockout Diameter: | 1/2 in |
| Depth: | 1 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Cubic Inches: | 15.800 in³ |