
Type-K Flexible Cuff Thermocouple Temperature Probe
Item #: 0787870
Cat #: 80PK-11
UPC: 095969364362
$ 77.99 EA
Company wide:
0
in stock
Documents & Guides
Used For Hands-Free Measurement of HVAC Temperature Measuring Applications, Range: -19.3F to 302F (-30C to 150C), Accuracy: +/-2.7F (+/-1.5C), Measurement Time: 10 Seconds, Maximum Voltage: 24V AC RMS or 60V DC, Length: 40" (1m), Usable Pipe Diameter: 1.5" - 5.5" (3.8cm - 14cm)
Overview
Used For Hands-Free Measurement of HVAC Temperature Measuring Applications, Range: -19.3F to 302F (-30C to 150C), Accuracy: +/-2.7F (+/-1.5C), Measurement Time: 10 Seconds, Maximum Voltage: 24V AC RMS or 60V DC, Length: 40" (1m), Usable Pipe Diameter: 1.5" - 5.5" (3.8cm - 14cm)
The 80PK-11 is a Type-K Velcro Thermocouple Temperature Probe designed for HVAC temperature measuring applications. The 20 inch PVC cable terminates with a Type-K thermocouple inside a 19.5 inch nylon Velcro cuff. The 80PK-11 can be used with any temperature measuring instrument that is designed to accept Type-K thermocouples and has a miniature connector input. The 80PK-11 is not suitable for liquid immersion but can work in humid to wet environments.
Also known as: 095969364362, 80PK-11, FLU80PK11
Specifications
No Specifications Available