Neutral Per Phase MC Cable, Steel Flex, Solid Copper, 12/2 Phase (Red/Blue), 250' Coil

Item #: 0787837

Cat #: 39044200

UPC: 077680259318

Company wide:
0 in stock
Documents & Guides
Neutral Per Phase MC Cable, Steel Flex, Solid Copper, 12/2 Phase (Red/Blue), 12/2 Neutral (White), 12 AWG Green Ground, Red, 250' Coil

Overview

Neutral Per Phase MC Cable, Steel Flex, Solid Copper, 12/2 Phase (Red/Blue), 12/2 Neutral (White), 12 AWG Green Ground, Red, 250' Coil

Atkore's MC Plus is the modern-day Type MC homerun cable that incorporates a neutral per-phase design ideal for multi-wire branch circuit applications and addresses harmonics distortions in power distribution systems. MC Plus's neutral per-phase design eliminates shared neutrals and the risk of overloading. This design also helps quickly identify faulty circuits, reducing outages. The MC Plus cable offers improved safety and efficiency in electrical systems for a range of applications.

Also known as: 077680259318, 39044200, AFC39044200

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Color: Red/Blue
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Color: Red/Blue
Conductors: 2
Gauge: 12 AWG
Volts AC: 600
Stranding: Solid