DIN-Rail PS 480W 24V 1PH

Item #: 0787800

Cat #: DM12420

UPC: 047503086841

Call for price
Company wide:
0 in stock
Documents & Guides
DIN-Rail, Power Supply, 480W 24V 1PH

Overview

DIN-Rail, Power Supply, 480W 24V 1PH
Also known as: 047503086841, DM12420, ACMDM12420

Specifications

No Specifications Available