Straight Blade Connector, 15A, 125V, Black/White

Item #: 0787781

Cat #: 515SC

UPC: 783585331577

Company wide:
0 in stock
Documents & Guides
HubellPro Straight Blade Connector, 15A, 125V, Black/White

Overview

HubellPro Straight Blade Connector, 15A, 125V, Black/White
Also known as: 783585331577, 515SC, KEL515SC

Specifications

Type: Weatherproof, Connector
Volts AC: 120
Color: Black/White
Material: Nylon
NEMA Configuration: 5-15R
Type: Weatherproof, Connector
Color: Black/White
NEMA Configuration: 5-15R
Volts AC: 120
Material: Nylon