Acme Dm148017s Din Rail And Linear

Item #: 0787776

Cat #: DM148017S

UPC: 047503000243

Company wide:
0 in stock
Documents & Guides
Din Rail And Linear Power Supplies , Single Phase- Slim Line

Overview

Din Rail And Linear Power Supplies , Single Phase- Slim Line

DIN-Rail, Power Supply, 80W 48V 1PH, Slim Line Acme’s new flagship line of DM Series DC power supplies are an innovative solution to a vast array of control applications. Designed to provide optimal performance with a minimal impact on installation time and space. Currently available in single and three phase models from 0.6 to 20 Amps (15-480 watts) these new power supplies provide the convenience of DIN-rail mounting for a toolless installation and the versatility of a standard auto-ranging input to cover the most applications with the fewest models. All housings conveniently snap onto standard 35 mm DIN-rail assuring permanent mounting without the use of any tools DC power now comes in a smaller package Slimline single phase models measure as small as 32 mm wide to conserve valuable space on the DIN Rail and in the overall control cabinet Universal input eliminates voltage gaps for full product application versatility

Also known as: 047503000243, DM148017S, ACMDM148017S

Specifications

Amps: 1.400
Amps: 1.400