DIN PS 72W 12V 6A

Item #: 0787773

Cat #: DM1-1206-S

UPC: 047503087664

Call for price
Company wide:
0 in stock
Documents & Guides
Single Phase, 72W is one of AcmeÆs new flagship line of DM Series DC power supplies. An innovative solution to a vast array of control applications. Designed to provide optimal performance with a minimal impact on installation time and space.

Overview

Single Phase, 72W is one of AcmeÆs new flagship line of DM Series DC power supplies. An innovative solution to a vast array of control applications. Designed to provide optimal performance with a minimal impact on installation time and space.

Acme’s new flagship line of DM Series DC power supplies are an innovative solution to a vast array of control applications. Designed to provide optimal performance with a minimal impact on installation time and space. Currently available in single and three phase models from 0.6 to 20 Amps (15-480 watts) these new power supplies provide the convenience of DIN-rail mounting for a toolless installation and the versatility of a standard auto-ranging input to cover the most applications with the fewest models.

Also known as: 047503087664, DM1-1206-S, ACMDM11206S

Features & Benefits

  • All housings conveniently snap onto standard 35 mm DIN-rail assuring permanent mounting without the use of any tools
  • DC power now comes in a smaller package
  • Slimline single phase models measure as small as 32 mm wide to conserve valuable space on the DIN Rail and in the overall control cabinet
  • Universal input eliminates voltage gaps for full product application versatility

Specifications

No Specifications Available