NEMA OPEN 5P CONT SIZE 1 120V COIL

Item #: 0787750

Cat #: CN15DN5AB

UPC: 782113496450

$ 1573.93 EA
Company wide:
0 in stock
Eaton Freedom NEMA motor control contactor, NEMA contactor, Freedom, contactor only (no overload relay), Non-reversing, Open, Five-pole, 27A, 600V, 110-120 Vac, 50/60 HZ, NEMA 1, 27A

Overview

Eaton Freedom NEMA motor control contactor, NEMA contactor, Freedom, contactor only (no overload relay), Non-reversing, Open, Five-pole, 27A, 600V, 110-120 Vac, 50/60 HZ, NEMA 1, 27A

Fill

Also known as: 782113496450, CN15DN5AB, CUTCN15DN5AB

Specifications

Family / Style: Freedom
IP/NEMA Rating: NEMA 1
Type: Non-Reversing
Family / Style: Freedom
Type: Non-Reversing
IP/NEMA Rating: NEMA 1