Company wide:
0
in stock
Documents & Guides
No Documents Available
6-4 W/G PVC JCKT MC CABLE
Overview
6-4 W/G PVC JCKT MC CABLE
Also known as: CWGPVCAL, 64MCWGPVCAL
Features & Benefits
- Enclosure provides modern, flat-screen monitor-style aesthetics
- Integrated side handles allow for easy repositioning of enclosure
- Fully concealed silicone gasket area provides complete protection in washdown environments
- 20-degree sloped top facilitates runoff of water and cleaning solutions and prohibits the placement of objects on the top of the enclosure
- A stainless HMI enclosure designed for sanitary washdown environments that meets IP69K requirement. This Syspend Sanitary HMI Enclosure Type 4X, S505020SS item measures 19.69x19.69x7.87 inches with a material of SS304 finish Brushed.
- Enclosure can be flipped for either pendant or pedestal mounting
- Hinges are shielded by door
- Suspension arm adapter included to attach to Syspend Sanitary Suspension System and Syspend VHDS-Motion Arm
- Suspension arm adapter can be installed backwards to provide 40-degree tilt for pedestal applications
- Internal support plate provides extra rigidity for suspension mounting
Specifications
No Specifications Available