16 AWG TFFN, Black w/ White, 500'

Item #: 0787740

Cat #: 16TFFNSTRBLAWHIX50

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Black w/ White, 500 ft. Spool.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Black w/ White, 500 ft. Spool.

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: 16TFFNSTRBLAWHIX50

Specifications

Length: 500 ft
Material: Copper
Color: Black/White
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Length: 500 ft
Color: Black/White
Conductors: 1
Jacket: Nylon
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded