Suspender Straps

Item #: 0787727

Cat #: 43606

UPC: 625912436060

Company wide:
0 in stock
Documents & Guides
Suspenders, Straps: 2" Width, Includes: Shoulder Pads, Compatible With: Electrician's Combo Package.

Overview

Suspenders, Straps: 2" Width, Includes: Shoulder Pads, Compatible With: Electrician's Combo Package.

Molded Air-Channel Support Suspenders sit comfortably on your shoulders. Stay mobile and keep your equipment secure. Our popular padded suspenders easily clip onto the sturdy metal rings that are built into our tool belts. The padded shoulder straps make these the ideal set of suspenders for your tool belt rig.

Also known as: 625912436060, 43606, RAK43606

Specifications

Width: 2 in
Width: 2 in