9 Pocket Bag/Belt Combo - Size: Medium

Item #: 0787726

Cat #: 43242

UPC: 625912432420

Company wide:
0 in stock
Documents & Guides
Electrician Bag/Belt Combo, Size: Medium, Features: 9-Pocket Tool Pouch, Hammer Holster, Tape Holder, Waist size 32"-35"

Overview

Electrician Bag/Belt Combo, Size: Medium, Features: 9-Pocket Tool Pouch, Hammer Holster, Tape Holder, Waist size 32"-35"

Combo belts include: Molded Air-Channel Support Belt, Electrician’s tool pouch, large 9 pocket tool pouch, hammer holster and tape holder.

Also known as: 625912432420, 43242, RAK43242, Bags, Tool belt

Specifications

Size: Medium
Size: Medium