Conduit Body, Type LB, Size: 1", Form 8, PVC Coated Iron

Item #: 0787620
Cat #: PV1000LB38
UPC: 847656072995
$ 197.07 EA
Company wide:
19 in stock
Documents & Guides
Conduit Body, Type: LB, FM8, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LB, FM8, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656072995, PV1000LB38, CLBPV1000LB38

Specifications

Diameter: 1 in
Material: PVC Coated Malleable Iron
Diameter: 1 in
Material: PVC Coated Malleable Iron

Customer Reviews

No reviews for this product
(0)