Type Fdpw Fusible Panelboard Switch

Item #: 0787599

Cat #: FDPW368

UPC: 786679913949

$ 25521.50 EA
Company wide:
0 in stock
Documents & Guides
C-H FDW368 1200A FUSE SWITC-H 3 POLE 600 VOLT NEMA 1

Overview

C-H FDW368 1200A FUSE SWITC-H 3 POLE 600 VOLT NEMA 1
Also known as: 786679913949, FDPW368, CUTFDPW368

Specifications

Poles: 3
Amps: 1200
Interrupt Rating DC: 200
Poles: 3
Interrupt Rating DC: 200
Amps: 1200