Rebar Ground Clamp, 1/2 to 3/4", 6 to 4/0 AWG, Bronze

Item #: 0787593

Cat #: J32-DB

UPC: 784491271308

$ 15.32 EA
Company wide:
499 in stock
Documents & Guides
Rebar Ground Clamp, Rebar Size: #4/5/6, Diameter: 1/2 to 3/4 Inch, 6 to 4/0 AWG, Bronze

Overview

Rebar Ground Clamp, Rebar Size: #4/5/6, Diameter: 1/2 to 3/4 Inch, 6 to 4/0 AWG, Bronze

Lay-in feature allows continuous loop wiring Bronze bodies with bronze or stainless steel hardware For use in other harsh environments such as swimming pool/spa, agricultural buildings, food processing, marine, communications grid and others Compared to compression and exothermic methods for rebar “Ufer” grounding and bonding, Greaves mechanical clamps provide fast installation and range-taking capability. Use to connect wire to rebar. Not for use on epoxy coated rebar.

Also known as: 784491271308, J32-DB, GRCJ32DB

Specifications

Diameter: 3/4 in, 1/2 in, 5/8 in
Material: Bronze
Allowable Gauge Range: 6 - 4/0
Diameter: 3/4 in, 1/2 in, 5/8 in
Allowable Gauge Range: 6 - 4/0
Material: Bronze