Lrg Ul4 Ext Data Pocket

Item #: 0787584

Cat #: ADPX4A

UPC: 783510155032

$ 334.48 EA
Company wide:
0 in stock
Data Pocket, Ext, Ul4, Large, Bulletin A70e (intersafe? Data Interface Ports), Size/dims: 14.00x12.00x3.00, Material/finish: Steel/gray

Overview

Data Pocket, Ext, Ul4, Large, Bulletin A70e (intersafe? Data Interface Ports), Size/dims: 14.00x12.00x3.00, Material/finish: Steel/gray

Mounted on the exterior of an enclosure, Data Pockets allow access to system documentation without having to open the enclosure door

Also known as: 783510155032, ADPX4A, HOFADPX4A

Features & Benefits

  • Available in mild steel or stainless steel to match the enclosure finish
  • Foam-in-place gasket to protect documentation from harsh environments
  • Hinged front for easy access to contents
  • Three sizes accommodate a wide variety of documents
  • Sloped top sheds liquids and prevents accumulation of extraneous material
  • Optional wing knob and keylock inserts available for additional security
  • Front of pocket hinges away from frame

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Gray
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Material: Steel
Color: Gray
Finish: Powder Coated