Contactor, IEC, 65A, 24VDC Coil, 3P, Frame D, No Auxiliary Contact

Item #: 0787538

Cat #: XTCE065D00TD

UPC: 015082779089

$ 675.78 EA
Company wide:
7 in stock
Documents & Guides
65 Amp, 3-Pole, 600V Rated, IEC, Non-reversing Contactor, XT Series, Frame D, 24 VDC Coil.

Overview

65 Amp, 3-Pole, 600V Rated, IEC, Non-reversing Contactor, XT Series, Frame D, 24 VDC Coil.

The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.

Also known as: 015082779089, XTCE065D00TD, CUTXTCE065D00TD

Specifications

Volts DC Control: 24
Mounting: Panel, DIN Rail
Poles: 3
Type: Contactor, IEC, Non-Reversing
Amps: 65
Volts DC Control: 24
Poles: 3
Amps: 65
Mounting: Panel, DIN Rail
Type: Contactor, IEC, Non-Reversing