PLATT logo

Tenmat Fire Rated 10"-16" Cover

Item #: 0787532
Cat #: FF109X
UPC:
Call for price
Company wide:
0 in stock
10"-16" Housing, Fire-Rated Enclosure: Two Hour Fire Rating, for Fire-Rated Floor/Ceiling Assemblies: L500, D500, G500, D200, G200, J200 and L200 series

Overview

10"-16" Housing, Fire-Rated Enclosure: Two Hour Fire Rating, for Fire-Rated Floor/Ceiling Assemblies: L500, D500, G500, D200, G200, J200 and L200 series
Also known as: FF109X, TENFF109X

Specifications

Type: Firebox
Type: Firebox

Customer Reviews

No reviews for this product
(0)