FRAME ONLY HKD BREAKER 2P 400A

Item #: 0787508

Cat #: HKD2400F

UPC: 786679661925

$ 10549.36 EA
Company wide:
0 in stock
Eaton Series C molded case circuit breaker frame, K-frame, HKD, Frame only, Fixed thermal, fixed magnetic trip type, Two-pole, 400A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, 50/60 Hz

Overview

Eaton Series C molded case circuit breaker frame, K-frame, HKD, Frame only, Fixed thermal, fixed magnetic trip type, Two-pole, 400A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679661925, HKD2400F, CUTHKD2400F

Specifications

Length: 6 in
Height: 24 in
Type: Frame Only
Width: 15 in
Length: 6 in
Type: Frame Only
Height: 24 in
Width: 15 in