BUS GMC-3.5-R GMC 3.5A BUS FU

Item #: 0787449

Cat #: GMC-3.5-R

UPC: 051712642910

$ 3.25 EA
Company wide:
0 in stock
Documents & Guides
BUS GMC-3.5-R GMC 3.5A BUS FU

Overview

BUS GMC-3.5-R GMC 3.5A BUS FU
Also known as: 051712642910, GMC-3.5-R, BUSGMC3.5R

Specifications

Diameter: 5 mm
Length: 20 mm
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Amps: 3.500
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Type: Fuse, Electronic
Material: Glass
Mounting: Cartridge
Amps: 3.500
Length: 20 mm
Speed: Medium Time Delay
Volts AC: 250
Class: Miniature
Interrupt Rating AC: 10 kA