H2Omit Vent Drain, 2.64x1.38x1.38, SS Type 304
Item #: 0787442
Cat #: AVDR4SS4
UPC: 783510177645
$ 190.79 EA
Company wide:
3
in stock
Documents & Guides
H2Omit Vent Drains allow accumulated water to drain out the bottom of an enclosure. This H2Omit Vent Drain, AVDR4SS4 item measures 2.64x1.38x1.38 with a material of SS Type 304.
Overview
H2Omit Vent Drains allow accumulated water to drain out the bottom of an enclosure. This H2Omit Vent Drain, AVDR4SS4 item measures 2.64x1.38x1.38 with a material of SS Type 304.
nVent HOFFMAN HOFAVDR4SS4 H2Omit Vent Drains allow accumulated water to drain out the bottom of an enclosure. The UL-approved vent drains also function as an air pressure equalizer, reducing the harmful effects of temperature-induced vacuums that could pull water and moisture into the enclosure.
Also known as: 783510177645, AVDR4SS4, HOFAVDR4SS4
Features & Benefits
- Uses gravity to remove collected liquids
- One-way mechanical shut-off when pressure is equalized prevents water and contaminants from entering the enclosure
- Helps reduce corrosion that can limit the life of internal electrical and electronic components
- Installs in a 7/8-inch hole in the bottom of enclosure with provided nut or in a 1/2-inch NPT/NPS threaded conduit hub
- Installs in the bottom of mild steel, aluminum, stainless steel or non-metallic enclosures
- Maintains the enclosure UL Type rating when properly installed
- Stainless Steel Vent Drain
- Corrosion-resistant polyester material with a Type 304 stainless steel sleeve
- Non-Metallic Drain Vent
- Corrosion-resistant polyester material
Specifications
| Height: | 2 in |
| Diameter: | 1.380 in |
| Material: | Stainless Steel |
| Width: | 1.380 in |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Height: | 2 in |
| Material: | Stainless Steel |
| Special Program: | Hoffman On Demand |
| Diameter: | 1.380 in |
| Width: | 1.380 in |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |