55W Hi-Pro Spiral CFL Lamp, 27K

Item #: 0787434

Cat #: S7337

UPC: 045923073373

$ 39.37 EA
Company wide:
0 in stock
55 Watt; Hi-Pro Spiral Compact Fluorescent; 2700K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

55 Watt; Hi-Pro Spiral Compact Fluorescent; 2700K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923073373, S7337, SATS7337

Specifications

Wattage: 55
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 3700
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Wattage: 55
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: CFL
Base: Medium Screw (E26)
Lumens: 3700
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)