200' TB SOURCE,ACDC,N/A,PIGTAIL MICRO

Item #: 0787433

Cat #: 1150E-6534

UPC: 782116112784

$ 254.18 EA
Company wide:
0 in stock
Documents & Guides
Eaton Enhanced 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 200 Ft., 4 Pin Dual Key Micro Pigtail Connector, 12–240 Vdc 24–240 Vac input, Thu-Beam, 0.5 Ft. ( .15m )

Overview

Eaton Enhanced 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 200 Ft., 4 Pin Dual Key Micro Pigtail Connector, 12–240 Vdc 24–240 Vac input, Thu-Beam, 0.5 Ft. ( .15m )

Enhanced 50 series high-performance sensors offer flexibility, durability and high optical performance with a fully potted construction that makes these sensors ideal for use in areas subject to washdown, high shock and high vibration. Three output types, four time-delay functions, six sensing modes and four connection styles allow you to tailor the sensor to meet your exact needs

Also known as: 782116112784, 1150E-6534, CUT1150E6534

Specifications

IP/NEMA Rating: IP69K, IP67
IP/NEMA Rating: IP69K, IP67