60A,REC,4P5W,MG,516,3PY120

Item #: 0787384

Cat #: DF6516FR000

UPC: 708917136583

$ 1996.53 EA
Company wide:
0 in stock
Documents & Guides
THB DF6516FR000 60A REC 4P5W

Overview

THB DF6516FR000 60A REC 4P5W
Also known as: 708917136583, DF6516FR000, THBDF6516FR000

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60