Component Button Plate, Green, M22

Item #: 0787372

Cat #: M22-XD-G

UPC: 786685273365

$ 1.55 EA
Company wide:
0 in stock
Component Button Plate. Color: Green. Type: Flush. Inscription: None. For Use with M22 Series Non-Illuminated, Flush, Buttonless Operators.

Overview

Component Button Plate. Color: Green. Type: Flush. Inscription: None. For Use with M22 Series Non-Illuminated, Flush, Buttonless Operators.

M22 Flush Button Plate Catalog#:M22-XD-G M22 Button Plate, 22.5 mm, Flush, Non-illuminated, Button: Green, IP67, IP69K, NEMA 4X, 21

Also known as: 786685273365, M22-XD-G, CUTM22XDG

Specifications

Type: Flush, Non-Illuminated
Color: Green
Family / Style: M22
Type: Flush, Non-Illuminated
Family / Style: M22
Color: Green