Blank Wallplate, 3-Gang, Thermoset, White, Midway

Item #: 0787300

Cat #: 80533-W

UPC: 078477781111

$ 14.51 EA
Company wide:
0 in stock
Documents & Guides
3-Gang, No Device Blank Wallplate, Midway Size, Thermoset, Box Mount - White.

Overview

3-Gang, No Device Blank Wallplate, Midway Size, Thermoset, Box Mount - White.

3-Gang Midway Blank Box Mount Wallplate, White

Also known as: 078477781111, 80533-W, LEV80533W

Specifications

Size: Midway
Gangs: 3
Type: Blank Plate
Mounting: Box
Material: Plastic
Color: White
Size: Midway
Type: Blank Plate
Material: Plastic
Gangs: 3
Mounting: Box
Color: White