18/3 Overall Shield, CMR/CL3R, Gray, 1000'

Item #: 0787293

Cat #: R40003-1B

UPC: 029892399795

$ 0.48 FT
Company wide:
12,000 in stock
Documents & Guides
18/3 Overall Shield, CMR/CL3R, Gray, 1000 Foot Reel

Overview

18/3 Overall Shield, CMR/CL3R, Gray, 1000 Foot Reel

CL3R: Class 3, Riser - for in-wall installation in riser and non-riser spaces. CL2R: Class 2, Riser - for in-wall installation in riser and non-riser spaces. CM or CMG: Communications.

Also known as: 029892399795, R40003-1B, 183CL3RSGASTRPBX1K

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 3
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Shielded
Gauge: 18 AWG
Conductors: 3
Material: Copper
Jacket: Riser
Volts AC: 300
Length: 1000 ft
Color: Gray
Shielding: Shielded