1/2"x4" Lag Screw, Twist Drive, Pilot Point

Item #: 0787290

Cat #: P8754TP

UPC:

$ 2.56 EA
Company wide:
1 in stock
Documents & Guides
Lag Screw, Twist Drive, Pilot Point. Size: 1/2" x 4", Minimum Thread Length: 2-1/2". Hot Dip Galvanized.

Overview

Lag Screw, Twist Drive, Pilot Point. Size: 1/2" x 4", Minimum Thread Length: 2-1/2". Hot Dip Galvanized.
Also known as: P8754TP, PLHP8754TP

Specifications

Screw Head: Square
Diameter: 1/2 in
Length: 4 in
Material: Steel
Screw Head: Square
Length: 4 in
Diameter: 1/2 in
Material: Steel