Strut Strap, 3", Steel, Electro-Galvanized

Item #: 0787288

Cat #: 701-3-EG

UPC: 616013062821

$ 12.25 EA
Company wide:
0 in stock
Documents & Guides
Standard Strut Strap, Diameter: 3", Material: Steel, Finish: Electro-Galvanized. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Overview

Standard Strut Strap, Diameter: 3", Material: Steel, Finish: Electro-Galvanized. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Superstrut Pipe Straps are pre-assembled conduit clamps and hangers designed for easy handling, fast installation, and reliable pipe support in strut channel systems. Available for EMT, O.D. tubing, rigid conduit, IMC, and pipe, these straps feature bolt head combinations for attachment flexibility, captive square nuts for easier one-handed tightening, and interchangeable strap sizes for broader application coverage. Clearly marked for quick identification, they help improve jobsite efficiency while providing dependable support performance.

Also known as: 616013062821, 701-3-EG, SUP7013EG

Specifications

Material: Steel
Material: Steel