5/8" Forged Oval Eye Bolt, 18" Length

Item #: 0787284

Cat #: P9418

UPC:

$ 16.63 EA
Company wide:
5 in stock
Documents & Guides
Forged Oval Eye Bolt. Size: 5/8" Diameter, 18" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.

Overview

Forged Oval Eye Bolt. Size: 5/8" Diameter, 18" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Also known as: P9418, PLHP9418

Specifications

Diameter: 5/8 in
Material: Steel
Length: 18 in
Finish: Hot Dipped Galvanized
Diameter: 5/8 in
Length: 18 in
Material: Steel
Finish: Hot Dipped Galvanized