5/8" Forged Oval Eye Bolt, 16" Length

Item #: 0787283

Cat #: P9416

UPC:

$ 15.82 EA
Company wide:
50 in stock
Documents & Guides
Forged Oval Eye Bolt. Size: 5/8" Diameter, 16" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.

Overview

Forged Oval Eye Bolt. Size: 5/8" Diameter, 16" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Also known as: P9416, PLHP9416

Specifications

Diameter: 5/8 in
Material: Steel
Length: 16 in
Finish: Hot Dipped Galvanized
Diameter: 5/8 in
Length: 16 in
Material: Steel
Finish: Hot Dipped Galvanized