60A,REC,4P5W,MG,504,A0K,3PY277

Item #: 0787277

Cat #: DF6504FRA0K

UPC: 708917239840

$ 2619.81 EA
Company wide:
0 in stock
Documents & Guides
THB DF6504FRA0K 60A REC 4P5W

Overview

THB DF6504FRA0K 60A REC 4P5W
Also known as: 708917239840, DF6504FRA0K, THBDF6504FRA0K

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60