Steel Pin (Nylon Threads)

Item #: 0787274

Cat #: P204Z

UPC:

$ 20.97 EA
Company wide:
1 in stock
Documents & Guides
Steel Pin (Nylon Threads)

Overview

Steel Pin (Nylon Threads)
Also known as: P204Z, PLHP204Z

Specifications

Length: 6 1/2 in
Type: Pin
Diameter: 5/8 in
Material: Steel
Length: 6 1/2 in
Diameter: 5/8 in
Type: Pin
Material: Steel