60A,REC,4P5W,MG,504,ENC,3PY277

Item #: 0787258

Cat #: DF6504FR0E0

UPC: 708917177531

$ 2564.64 EA
Company wide:
0 in stock
Documents & Guides
THB DF6504FR0E0 60A REC 4P5W

Overview

THB DF6504FR0E0 60A REC 4P5W
Also known as: 708917177531, DF6504FR0E0, THBDF6504FR0E0

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60