60A,REC,4P5W,MG,504,3PY277

Item #: 0787246

Cat #: DF6504FR000

UPC: 708917151616

$ 1996.53 EA
Company wide:
0 in stock
Documents & Guides
THB DF6504FR000 60A REC 4P5W

Overview

THB DF6504FR000 60A REC 4P5W
Also known as: 708917151616, DF6504FR000, THBDF6504FR000

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60