60A,CON,4P5W,MG,504,00K,3PY277

Item #: 0787244

Cat #: DF6504FP00K

UPC: 708917234593

$ 2757.75 EA
Company wide:
0 in stock
Documents & Guides
THB DF6504FP00K 60A CON 4P5W

Overview

THB DF6504FP00K 60A CON 4P5W
Also known as: 708917234593, DF6504FP00K, THBDF6504FP00K

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60