3/4" Liquidtight Steel Flex, UL Listed, Type UA, Red, 100' Coil

Item #: 0787242

Cat #: 34LTULREDX100

UPC: 077680236791

$ 2.74 FT
Company wide:
0 in stock
Documents & Guides
3/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Red, 100 Foot Coil, Integral Bonding Strip

Overview

3/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Red, 100 Foot Coil, Integral Bonding Strip

A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.

Also known as: 077680236791, 34LTULREDX100

Specifications

Diameter: 3/4 in
Length: 100 ft
Color: Red
Material: Steel
Diameter: 3/4 in
Color: Red
Length: 100 ft
Material: Steel