C-h Ch36b200egp Loadcenter

Item #: 0787240

Cat #: CH36B200EGP

UPC: 786685243085

Company wide:
0 in stock
Documents & Guides
Ch Genready Loadcenter 1ph 200a Mcb 36 Ckt NEMA 1

Overview

Ch Genready Loadcenter 1ph 200a Mcb 36 Ckt NEMA 1
Also known as: 786685243085, CH36B200EGP, CUTCH36B200EGP

Specifications

Amps: 200
Circuits: 36
Volts AC: 120, 240
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 200
Volts AC: 120, 240
IP/NEMA Rating: NEMA 1
Circuits: 36
Mounting: Surface