
Telecommunication Fuse, Non-Indicating, Violet, 0.250A, 125VAC, 60VDC, Fast Acting
Item #: 0787236
Cat #: GMT-1/4A
UPC: 051712576697
$ 15.27 EA
Company wide:
0
in stock
Documents & Guides
Eaton Bussmann series GMT telecommunication fuse, Color code violet, 125 Vac, 60 Vdc, 0.25A, Non Indicating, Fast-acting, Tin-plated beryllium copper terminal
Overview
Eaton Bussmann series GMT telecommunication fuse, Color code violet, 125 Vac, 60 Vdc, 0.25A, Non Indicating, Fast-acting, Tin-plated beryllium copper terminal
Fuses designed for high reliability applications where high ambient temperatures, low circuit voltages, low power dissipation and low contact resistance are prime considerations. UL Recognized.
Also known as: 051712576697, GMT-1/4A, BUSGMT14A, cricket
Specifications
| Speed: | Fast Acting |
| Type: | Telecom, Fuse |
| Interrupt Rating AC: | 300 |
| Material: | Thermoplastic |
| Color: | Violet |
| Speed: | Fast Acting |
| Interrupt Rating AC: | 300 |
| Color: | Violet |
| Type: | Telecom, Fuse |
| Material: | Thermoplastic |