Fuse, 3 Amp Fast-Acting Indicating, 60VDC/125VAC, Blue

Item #: 0787233

Cat #: GMT-3A

UPC: 051712576772

$ 13.95 EA
Company wide:
8 in stock
Documents & Guides
3 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, Blue, Ships in Box (10) Quanity Only

Overview

3 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, Blue, Ships in Box (10) Quanity Only

The Eaton Bussmann GMT-3A is a 3-amp, fast-acting, blue-colored, spring-indicating telecom fuse designed for protection in telecommunications, computers, and control circuits. It operates at 125 Vac/60 Vdc, features a, and is easily replaced without specialized tools, often identified by its blue color code.

Also known as: 051712576772, GMT-3A, BUSGMT3A

Specifications

Volts DC: 60
Speed: Fast Acting
Color: Blue
Type: Alarm Indicating
Interrupt Rating AC: 300
Amps: 3
Volts AC: 125
Volts DC: 60
Color: Blue
Interrupt Rating AC: 300
Volts AC: 125
Speed: Fast Acting
Type: Alarm Indicating
Amps: 3