Cable Snap Clip, 5/16"–1/2" Flange, 0.236"–0.276" OD

Item #: 0787216

Cat #: SC8A

UPC: 782856798286

$ 1.35 EA
Company wide:
0 in stock
Documents & Guides
CDY SC8A CABLE SNAP CLIP FOR CABLE OD .218-.281 5/16" THRU 1/2" FLANGE 100/BX

Overview

CDY SC8A CABLE SNAP CLIP FOR CABLE OD .218-.281 5/16" THRU 1/2" FLANGE 100/BX

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856798286, SC8A, CDYSC8A

Features & Benefits

  • Clip snaps on flange and cable snaps into clip

Specifications

Material: Spring Steel
Finish: Plated
Material: Spring Steel
Finish: Plated