Wallmount 3-Point Latch Type 4X, 60x36x12, Brushed, SS 304
Item #: 0787214
Cat #: A60H3612SSLP3PT
UPC: 783510143251
$ 9146.82 EA
Company wide:
0
in stock
Documents & Guides
These enclosures feature nVent HOFFMAN's exclusive PowerGlide Handle with 3-point latching. This Wallmount 3-Point Latch Type 4X, A60H3612SSLP3PT item measures 60x36x12 in. with a material of SS304, Brushed.
Overview
These enclosures feature nVent HOFFMAN's exclusive PowerGlide Handle with 3-point latching. This Wallmount 3-Point Latch Type 4X, A60H3612SSLP3PT item measures 60x36x12 in. with a material of SS304, Brushed.
These enclosures feature Hoffman's exclusive POWERGLIDE Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security.
Also known as: 783510143251, A60H3612SSLP3PT, HOFA60H3612SSLP3PT
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Rolled lip around three sides of door
- Internal 3-point latch and Type 316L stainless steel padlocking PowerGlide Handle
- Remove door by pulling stainless steel continuous hinge pin
- Data pocket is high-impact thermoplastic
- Collar studs provided for mounting optional panels
- Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
- Bonding provision on door; grounding stud on body
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Height: | 60 in |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Width: | 36 in |
| Depth: | 12 in |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Mounting: | Surface |
| Width: | 36 in |
| Standards: | Build America Buy America Compliant |
| Height: | 60 in |
| Material: | Stainless Steel |
| Depth: | 12 in |