Switch Rated Male Inlet W/ Neutral, Ground, 120/127/208/220 V, 20 A

Item #: 0787212

Cat #: 63-18167

UPC: 784474550628

Call for price
Company wide:
0 in stock
Documents & Guides
Switch Rated Male Inlet W/ Neutral, Ground, 120/127/208/220 V, 20 A, 4 Poles, 5 Wires, Blue

Overview

Switch Rated Male Inlet W/ Neutral, Ground, 120/127/208/220 V, 20 A, 4 Poles, 5 Wires, Blue

Meltric MEL63-18167 DSN series products are switch and hp rated for quick, safe equipment change outs. DSN's are ideal for wet environments since they offer Type 4X water tightness as soon as the plug is latched to the receptacle or as soon as the receptacle lid is closed.

Also known as: 784474550628, 63-18167, MEL6318167

Specifications

Color: Blue
Material: Polyester
Type: Inlet
Amps: 20
Color: Blue
Type: Inlet
Material: Polyester
Amps: 20