MICROSWITCH K1 5A 250V UR

Item #: 0787187
Cat #: 170H0069
UPC: 051712214872
$ 82.73 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series high speed microswitch, 5A, With Indicator, Fuse Accessory

Overview

Eaton Bussmann series high speed microswitch, 5A, With Indicator, Fuse Accessory
Eaton's Bussmann series high speed fuse holders, bases and microswitches are specifically designed to be used with high speed fuses.
Also known as: 051712214872, 170H0069, BUS170H0069

Specifications

Poles: 2
Type: Fuse, Indicator
Volts AC: 250
Amps: 2
Poles: 2
Volts AC: 250
Type: Fuse, Indicator
Amps: 2

Customer Reviews

No reviews for this product
(0)