Acs55, 1hp, 200vac In, 200vacout

Item #: 0787169

Cat #: ACS55-01N-04A3-2

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Abb; Component Drive; Wattage: 0.75 Kw; Voltage Rating: 1-phase Supply Voltage:200 - 240 Vac; 3-phase Output Voltage: 200 - 240 Vac; Frequency Rating: 48 - 63hz; Environmental Conditions: Ambient Temperature: -4 Deg F (-20 Deg C) To 104 Deg F (40 Deg C) No Frost Allowed 122 Deg F (50 Deg C) With Derating To 85 Pct Nominal Output Current; Altitude: 0 To 3280 Ft (1000 M) With Derating Of 1 Pct Per320 Ft (100 M) Over 3280 Ft (1000 M) To 6560 Ft (2000 M); Relative Humidity: Less Than 95 Pct (without Condensation); Protection Class: Ip20, Protected Chassis;contamination Levels: No Conductive Dust Allowed, Corrosive Liquids Or Gasses (iec60721-3-3) Chemical Gases: Class 3c2 Solid Particles: Class 3s2; Sinusoidal Vibration: Frequency Range: 5 - 150 Hz Constant Peak Acceleration: 1g Ista 2a; Size: 6.690 In Height With Mounting Clip X 5.770 In Height Without Mounting Clip X2.660 In Width X 540 In Depth; Base Drive Frame: B; Weight: 2.400 Lb; Maximum Current: 6.5 Amp

Overview

Abb; Component Drive; Wattage: 0.75 Kw; Voltage Rating: 1-phase Supply Voltage:200 - 240 Vac; 3-phase Output Voltage: 200 - 240 Vac; Frequency Rating: 48 - 63hz; Environmental Conditions: Ambient Temperature: -4 Deg F (-20 Deg C) To 104 Deg F (40 Deg C) No Frost Allowed 122 Deg F (50 Deg C) With Derating To 85 Pct Nominal Output Current; Altitude: 0 To 3280 Ft (1000 M) With Derating Of 1 Pct Per320 Ft (100 M) Over 3280 Ft (1000 M) To 6560 Ft (2000 M); Relative Humidity: Less Than 95 Pct (without Condensation); Protection Class: Ip20, Protected Chassis;contamination Levels: No Conductive Dust Allowed, Corrosive Liquids Or Gasses (iec60721-3-3) Chemical Gases: Class 3c2 Solid Particles: Class 3s2; Sinusoidal Vibration: Frequency Range: 5 - 150 Hz Constant Peak Acceleration: 1g Ista 2a; Size: 6.690 In Height With Mounting Clip X 5.770 In Height Without Mounting Clip X2.660 In Width X 540 In Depth; Base Drive Frame: B; Weight: 2.400 Lb; Maximum Current: 6.5 Amp
Also known as: ACS55-01N-04A3-2, ABBACS5501N04A32

Specifications

Volts AC: 240, 208
Type: Component Drives
Family / Style: ACS55
Volts AC: 240, 208
Family / Style: ACS55
Type: Component Drives