OMN LV11002 10/2 ZIP CORD

Item #: 0787163

Cat #: LV11002

UPC:

Company wide:
0 in stock
Documents & Guides
OMN LV11002 10/2 ZIP CORD

Overview

OMN LV11002 10/2 ZIP CORD
Also known as: LV11002, OMNLV11002

Specifications

Volts AC: 150
Conductors: 2
Material: Copper
Color: Black
Gauge: 14 AWG
Volts AC: 150
Material: Copper
Gauge: 14 AWG
Conductors: 2
Color: Black